Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa Publishing Lesson Plan Book 8205, 9-1/4" x 13", White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Carson-Dellosa Publishing Lesson Plan Book 8205, 9-1/4" x 13", White, 1 Each

Item #: WBB1598402

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.31
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa Publishing Lesson Plan Book 8205, 9-1/4" x 13", White, 1 Each

Wirebound planning book features 42 weeks of planning plus pages for student information, conferences, substitute information and birthdays. Also includes space for seating plan and daily schedule.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBER8205
    • DESCRIPTIONCarson-Dellosa Publishing Lesson Plan Book
    • WIDTH INCHES9-1/4
    • DEPTH INCHES1/2
    • HEIGHT INCHES13
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1/Ea
    • SUPPLY TYPETeacher Resources
    • SIZE9-1/4 x 13
    • STYLEPlanner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!