Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DACASSO® Black Leather 34" X 20" Top-Rail Desk Pad

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

DACASSO® Black Leather 34" X 20" Top-Rail Desk Pad

Item #: WBB2007426

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 36%
Price: $ 105.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DACASSO® Black Leather 34" X 20" Top-Rail Desk Pad

Features

  • Accepts blotter paper
  • Leatherette writing surface

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES34
    • HEIGHT INCHES1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONLeather
    • BRANDDACASSO®
    • DESCRIPTIONBlack Leather 34" X 20" Top-Rail Desk Pad
    • MANUFACTURERS PART NUMBERP1021
    • MATERIAL(S)Top-Grain Leather
    • PACKAGE QUANTITY1
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!