Take 15% off your entire order!

Offer applied at checkout

DACASSO® Classic Black Leather 17 x 14 Conference Table Pad

DACASSO® Classic Black Leather 17 x 14 Conference Table Pad

Item #: WBB2007485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.00 up to 34% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DACASSO® Classic Black Leather 17 x 14 Conference Table Pad

Features

  • Permaflat Core ensures a rigid and strong design
  • Wrapped-edge pad design for greater durability

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES17
  • HEIGHT INCHES1/4
  • COLOR FINISHBlack
  • CONSTRUCTIONLeather
  • BRANDDacasso®
  • DESCRIPTIONClassic Black Leather 17 x 14 Conference Table Pad
  • MANUFACTURERS PART NUMBERP1010
  • MATERIAL(S)Top-Grain Leather
  • PACKAGE QUANTITY1
  • TYPEConference Pad
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DACASSO® Black Leather 17" x 14" Conference Pad for Round Table

Item #: B2007264

Not Yet Rated

Usually ships in 1 to 4 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DACASSO® Classic Black Leather 17 x 14 Conference Table Pad

DACASSO® Classic Black Leather 17 x 14 Conference Table Pad

Item #: WBB2007485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant