Steel Slanted Vertical Organizer With Round Edges
See all 138 items in product family

Steel Slanted Vertical Organizer With Round Edges

Item #: WBB442968

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.32 Save up to 27%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Steel Slanted Organizer with Round Edges.

Slanted files make for easy viewing of contents. The STEELMASTER Slanted Steel Vertical has 6 vertical file compartments. Rounded edges make loading and retrieval of documents fast and easy. Constructed of heavy-gauge steel to provide maximum strength and stability, this organizer is coated with a scratch and chip-resistant finish, the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, the Steel Slanted Vertical Organizer is made in the USA with more than 50% recycled content.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES10-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelMaster®
    • DESCRIPTIONSteel Slanted Vertical Organizer with Round Edges
    • MANUFACTURERS PART NUMBER264S6BLA
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!