ShopSol Industrial Footrest, Adjustable 10-35° Angle

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

ShopSol Industrial Footrest, Adjustable 10-35° Angle

Item #: WBB271922

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.60 Save up to 36%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Industrial Footrest, Adjustable 10-35° Angle

ShopSol Footrest is designed to provide ergonomic foot support under your desk or workstation and alleviate pressure on thighs and improve circulation while accommodating work tasks on low and high work surfaces. Relaxes tired feet and helps prevent muscle strain that may contribute to lower back discomfort. The Footrest is height adjustable and platform tilts with easy manual adjustment.

Features:
  • Large 18"W x 12"D platform
  • Overall height: 24"
  • Adjusts vertically from 3" to 16"
  • Platform angle adjusts from 10° to +35° to allow you yo adjust your foot angle during the day which promotes a dynamic ergonomic benefits.
  • Tubular steel design with matte-black finish.
  • Textured rubber matting on platform is slip resistant.


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES12
    • HEIGHT INCHES3 - 16
    • BRANDShopSol
    • DESCRIPTIONIndustrial Footrest with Adjustable 10-35° Angle
    • MANUFACTURERS PART NUMBER1010336
    • WEIGHT LBS24
    • CERTIFIED/APPROVEDMeets and Exceeds ANSI/BIFMA Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed