Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products 24-Pocket Bound Sheet Protector Presentation Book, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

C-Line Products 24-Pocket Bound Sheet Protector Presentation Book, Black - Pkg Qty 4

Item #: WBB1574791

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.36 Save up to 35%
$4.95 each

Sold in packages of 4

Price: $19.80
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products 24-Pocket Bound Sheet Protector Presentation Book, Black

Our 12-page version became so popular that C-Line decided to add more pages so larger files could be included in the book. Sporting all the same features, the new presentation book can now fit up to 48 pages in the bound-in sheet protectors. Present your report, project or artwork in style with this presentation book. Features twenty-four bound-in clear top-loading polypropylene sheet protectors that lie flat while the book is open. Storage pocket on inside front cover holds extra materials. Clear-view spine insert is reversible for instant customization or visit the C-Line Template Gallery to create your own spine insert. Acid-free, archival quality. Black.

Product Specifications

    • LENGTH INCHES1/2
    • WIDTH INCHES9-3/4
    • HEIGHT INCHES11-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTION24-Pocket Bound Sheet Protector Presentation Book
    • PACKAGE QUANTITY1
    • TYPEAccessory
    • WEIGHT LBS0.463
    • ACCESSORY TYPESheet Protector
    • SHEETS PER UNIT1
    • MANUFACTURER PART NUMBER33240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!