Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Ring Binder, 1" Capacity, 11"x8-1/2", Red

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

3-Ring Binder, 1" Capacity, 11"x8-1/2", Red

Item #: WBB1604006

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.67 Save up to 69%
Price: $ 1.44
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ 3-Ring Binder, 1" Capacity, 11"x8-1/2", Red

Binder offers a suede-like finish with vinyl sealed over stiff board. Pockets are inside front and back covers. Metal three-ring has double opening/closing boosters.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHRed
    • BINDER STYLENon-View Binders
    • BRANDSparco™
    • DESCRIPTION3-Ring Binder
    • PACKAGE QUANTITY1
    • TYPEBinder
    • BINDER MATERIALVinyl
    • BINDER RING SIZE1"
    • COLOR FAMILYRed
    • BINDER RINGRound Ring
    • MANUFACTURER PART NUMBERSPR03310

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!