Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products 8-Tab Paper Index Dividers, Clear Tabs, 8/PK - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

C-Line Products 8-Tab Paper Index Dividers, Clear Tabs, 8/PK - Pkg Qty 18

Item #: WBB1574643

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.95 each

Sold in packages of 18

Price: $17.10
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products 8-Tab Paper Index Dividers, Clear Tabs, 8/PK

Paper index dividers allow you to organize your documents for easy identification. Durable plastic tabs resist bending or tearing. Customizable inserts included. Fits standard 3-ring binders. Eight tab set. Clear tabs. Each pack includes 1 8-Tab Set Index Dividers, Write-on Inserts.

Product Specifications

    • LENGTH INCHES1/16
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES11-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONPaper
    • BRANDC-Line Products
    • DESCRIPTION8-Tab Paper Index Dividers
    • FOR USE WITHFor Binders 31710 and 31720
    • TABS PER SET8
    • TYPEAccessory
    • WEIGHT LBS0.138
    • ACCESSORY TYPETabs/Dividers
    • SHEETS PER UNIT8
    • MANUFACTURER PART NUMBER5387

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!