Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Best Value Peel & Stick Shelf/Bin Label Holders, 3 In. x 5 In. Label Holder, 50/PK

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

C-Line Products Best Value Peel & Stick Shelf/Bin Label Holders, 3 In. x 5 In. Label Holder, 50/PK

Item #: WBB1574572

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.88 Save up to 39%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Best Value Peel & Stick Shelf/Bin Label Holders, 3 In. x 5 In. Label Holder, 50/PK

Best value for easy labeling of shelves, drawers, files, bins and more. Clear plastic holders stick to almost any clean, flat surface. Easy-to-use open-edge, top loading design. Removable and repositionable. Includes easy-to-change inserts. Can be easily cut with scissors to required length. 50/PK.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES8-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDC-Line Products
    • TYPEAccessory
    • WEIGHT LBS1.192
    • MANUFACTURER PART NUMBER87647
    • SHEETS PER UNIT50
    • ACCESSORY TYPELabel Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!