Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Biodegradable Binder Pocket, Clear, 10/PK

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

C-Line Products Biodegradable Binder Pocket, Clear, 10/PK

Item #: WBB1574758

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($20.00)

List Price: $16.83 Save up to 41%
Price: $10.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Biodegradable Binder Pocket, Clear, 10/PK

Made from acid-free, archival quality polypropylene. Contains an additional additive that allows it to biodegrade when tested according to the ASTM D5511*. 1 inch gusset expands for additional capacity of up to 200 sheets. Hook and loop closure. For 11 x 8 1/2 document storage. Fits standard 3-ring binders. Clear. 10 per pack. * Visit attributes.c-lineproducts.com to learn about ASTM testing and the time and conditions it takes for these products to biodegrade. Because of the wide variation in landfill systems, actual timing may vary. Incidental parts (hook and loop closure) are not expected to biodegrade.

Product Specifications

    • WIDTH INCHES9-1/4
    • DEPTH INCHES1/8
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONBiodegradable Binder Pocket
    • FOR USE INFor Binders 31710 and 31720
    • NUMBER OF POCKETS1
    • PACKAGE QUANTITY10/PK
    • PUNCHED/UNPUNCHEDPunched
    • TYPEAccessory
    • ACCESSORY TYPEBinder Pocket
    • MANUFACTURER PART NUMBER33747

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!