Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Biodegradable Sheet Protector, Clear, Polypropylene, 11 x 8 1/2, 100/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

C-Line Products Biodegradable Sheet Protector, Clear, Polypropylene, 11 x 8 1/2, 100/BX - Pkg Qty 2

Item #: WBB1572969

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.56 Save up to 39%
$13.28 each

Sold in packages of 2

Price: $26.56
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Biodegradable Sheet Protector, Clear, Polypropylene, 11 x 8 1/2, 100/BX

Made from acid-free, archival quality polypropylene. Contains an additional additive that allows it to biodegrade when tested according to the ASTM D5511*. Top loading design eliminates the need for hole punching. Archival quality polypropylene means print won't stick to sheet protectors. Standard weight. For 11 x 8 1/2 document storage in standard three-ring binders. 100/BX. * Visit attributes.c-lineproducts.com to learn about ASTM testing and the time and conditions it takes for these products to biodegrade.

Product Specifications

    • LENGTH INCHES1-3/8
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES10-1/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONBiodegradable Sheet Protector
    • FOR USE WITHFor Binders 31710 and 31720
    • PACKAGE QUANTITY100/PK
    • TYPEAccessory
    • WEIGHT LBS1.70
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
    • SHEETS PER UNIT100
    • MANUFACTURER PART NUMBER62617

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed