Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Business Card Holder, Poly without Tabs, Holds 20 Cards/Page, 11 1/4 x 8 1/8, 10/PK - Pkg Qty 7

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

C-Line Products Business Card Holder, Poly without Tabs, Holds 20 Cards/Page, 11 1/4 x 8 1/8, 10/PK - Pkg Qty 7

Item #: WBB1572942

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.33 Save up to 39%
$1.95 each

Sold in packages of 7

Price: $13.65
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Business Card Holder, Poly without Tabs, Holds 20 Cards/Page, 11 1/4 x 8 1/8, 10/PK

Keep contact information easily accessible. Heavyweight polypropylene with a reinforced binding edge hold your important business cards for easy reference while at the office or on the road. Stores 20 business cards per page. Fits standard 3-ring binders. Each pack includes 10 Business Card Pages.

Product Specifications

    • LENGTH INCHES1/8
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES12-1/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONBusiness Card Holder Divider
    • FOR USE WITHFor Binders 31710 and 31720
    • TYPEAccessory
    • WEIGHT LBS0.27
    • ACCESSORY TYPETabs/Dividers
    • SHEETS PER UNIT10
    • MANUFACTURER PART NUMBER61217

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!