Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Economy Weight Polypropylene Sheet Protector, Reduced Glare, 11 x 8 1/2, 200/BX

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

C-Line Products Economy Weight Polypropylene Sheet Protector, Reduced Glare, 11 x 8 1/2, 200/BX

Item #: WBB1572978

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.35 Save up to 40%
Price: $ 17.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Economy Weight Polypropylene Sheet Protector, Reduced Glare, 11 x 8 1/2, 200/BX

Best for maximum binder capacity. Reduced glare finish aids in visibility of your materials. Reinforced binding edge for long lasting use. Top loading. Polypropylene material provides archival quality protection. Perfect for use in training manuals and other lengthy documents you store in standard three-ring binders. No sheet punching necessary. 200/BX.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES9-3/4
    • COLOR FINISHReduced Glare
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONEconomy Weight Polypropylene Sheet Protector
    • FOR USE WITHFor Binders 31710 and 31720
    • TYPEAccessory
    • WEIGHT LBS2.73
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
    • SHEETS PER UNIT200
    • MANUFACTURER PART NUMBER62067

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!