Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Heavy Duty Round Ring View Binder with Extra Durable Hinge, 2" Capacity, Red

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Wilson Jones® Heavy Duty Round Ring View Binder with Extra Durable Hinge, 2" Capacity, Red

Item #: WBB1785021

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.96 Save up to 55%
Price: $ 6.80
Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Heavy Duty Round Ring View Binder with Extra Durable Hinge, 2" Capacity, Red

The uncompromising, durable build of these heavy-duty binders is enhanced by clear view covers and spine. Featuring our strongest covers, and made of our custom formulated PVC-free polypropylene, these binders last up to 10X longer than ones made of vinyl. Extra durable hinges. Heavy-duty binders also feature never-gap rings for secure and snag-free paper storage. Includes two interior pockets.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHRed
    • BINDER STYLEView Binders
    • BRANDWilson Jones®
    • DESCRIPTIONHeavy Duty Round Ring View Binder with Extra Durable Hinge
    • PACKAGE QUANTITY1
    • SHEET CAPACITY500
    • TYPEBinder
    • BINDER MATERIALPolypropylene
    • BINDER RING SIZE2"
    • COLOR FAMILYRed
    • BINDER RINGRound Ring
    • MANUFACTURER PART NUMBER363441797
    • BINDER SHEET SIZE8-1/2 x 11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed