Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Heavyweight Polypropylene Sheet Protector, Clear, 11 x 8 1/2, 50/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

C-Line Products Heavyweight Polypropylene Sheet Protector, Clear, 11 x 8 1/2, 50/BX - Pkg Qty 2

Item #: WBB1572955

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.08 Save up to 46%
$7.00 each

Sold in packages of 2

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Heavyweight Polypropylene Sheet Protector, Clear, 11 x 8 1/2, 50/BX

Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials. 11 x 8 1/2. Photocopies won't stick. No sheet punching necessary. Acid-free, archival quality. Clear finish. Each box includes 50 Sheet Protectors.

Product Specifications

    • LENGTH INCHES13/16
    • WIDTH INCHES11-7/8
    • HEIGHT INCHES9-5/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONPoly Sheet Protector
    • FOR USE WITHFor Binders 31710 and 31720
    • TYPEAccessory
    • WEIGHT LBS1.37
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
    • SHEETS PER UNIT50
    • MANUFACTURER PART NUMBER62013

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!