Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Mini Size 3-Ring Poly Binder, 1 Inch Capacity - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

C-Line Products Mini Size 3-Ring Poly Binder, 1 Inch Capacity - Pkg Qty 6

Item #: WBB1574809

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.78 Save up to 29%
$2.95 each

Sold in packages of 6

Price: $17.70
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Mini Size 3-Ring Poly Binder, 1 Inch Capacity

Create your own planner or address book in a matter of minutes. It is made of the same durable material as other C-Line binders, but offers a more compact storage option. Whether you are looking to create your own daily planner or would like a way to sort store coupons, the mini binder line is ideal. Smaller size with large organizational benefits. Stylish on-the-go organization for items or documents up to 5 1/2 x 8 1/2 in size. Durable polypropylene binders feature large interior pocket on the back cover for extra storage. Archival safe for documents and photos. Assorted colors include blue, aqua, purple, pink. We will select colors based on availability.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHAssorted
    • BINDER STYLEView Binders
    • BRANDC-Line Products
    • DESCRIPTIONMini Size 3-Ring Poly Binder
    • PACKAGE QUANTITY1
    • TYPEBinder
    • BINDER MATERIALPolypropylene
    • BINDER RING SIZE1"
    • COLOR FAMILYAssorted
    • BINDER RINGRound Ring
    • MANUFACTURER PART NUMBER30710

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!