Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Mini Size 5-Tab Poly Index Dividers, Assorted Colors, 5/ST - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

C-Line Products Mini Size 5-Tab Poly Index Dividers, Assorted Colors, 5/ST - Pkg Qty 18

Item #: WBB1574747

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.95 each

Sold in packages of 18

Price: $17.10
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Mini Size 5-Tab Poly Index Dividers, Assorted Colors, 5/ST

Smaller size with large organizational benefits. Tabbed index dividers organize your binder instantly. Made from durable, heavyweight polypropylene. Dividers are universally punched to fit in standard 5 1/2 x 8 1/2, 6 x 9 and 8 1/2 x 11 binders. Assorted colors include blue, clear, pink, smoke and aqua. Each set includes 1 Mini Size 5-Tab Set Index Dividers, Write-on Tab Labels.

Product Specifications

    • LENGTH INCHES3/4
    • WIDTH INCHES7
    • HEIGHT INCHES8-1/2
    • COLOR FINISHAssorted
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONMini Size 5-Tab Poly Index Dividers
    • FOR USE WITHFor Binders 30710, 31710, 31720
    • TABS PER SET5
    • TYPEAccessory
    • WEIGHT LBS0.0688
    • ACCESSORY TYPETabs/Dividers
    • SHEETS PER UNIT5
    • MANUFACTURER PART NUMBER3730

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!