Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Self-Adhesive Binder Labels, 1/2 Inch Binders, 1/2 x 1 5/8, 12/PK - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

C-Line Products Self-Adhesive Binder Labels, 1/2 Inch Binders, 1/2 x 1 5/8, 12/PK - Pkg Qty 5

Item #: WBB1574598

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/5 ($9.75)

List Price: $15.70 Save up to 38%
$1.95 each

Sold in packages of 5

Price: $9.75
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Self-Adhesive Binder Labels, 1/2 Inch Binders, 1/2 x 1 5/8, 12/PK

Make binders easier to identify with these self-adhesive labels. Conveniently packed so an office of any size can stay organized. Includes cardstock inserts for the label holder. Write by hand or use a label maker for quick customization of each insert. Or, print on your own 11 x 8 1/2 paper using C-Line template 70012. Visit the C-Line Template Gallery for free, downloadable templates. For 1/2 inch binders. Each pack includes 12 Binder Labels, Inserts.

Product Specifications

    • LENGTH INCHES1/16
    • WIDTH INCHES5-5/8
    • HEIGHT INCHES6-3/4
    • COLOR FINISHClear with White Insert
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • FOR USE WITHFor 1/2 Inch Binders
    • TYPEAccessory
    • WEIGHT LBS0.0583
    • SHEETS PER UNIT12
    • MANUFACTURER PART NUMBER70012
    • ACCESSORY TYPEBinder Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!