Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sheet Protectors, Heavy-Duty, Top Ld, 11"x8-1/2", 50/Box, Clear

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Sheet Protectors, Heavy-Duty, Top Ld, 11"x8-1/2", 50/Box, Clear

Item #: WBB1604094

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.03 Save up to 44%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Sheet Protectors, Heavy-Duty, Top Ld, 11"x8-1/2", 50/Box, Clear

Top-loading heavyweight vinyl sheet protectors provide durable and crystal-clear protection for letter-size documents. Papers easily slide in from top so no need to punch inserts.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDSparco™
    • DESCRIPTIONSheet Protectors
    • PACKAGE QUANTITY50/PK
    • TYPEAccessory
    • SHEETS PER UNIT50
    • MANUFACTURER PART NUMBERSPR73907
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed