Take 15% off your entire order!

Offer applied at checkout

Samsill® Speedy Spine Round Ring View Binder, 11 x 8-1/2, 1" Capacity, White

Samsill® Speedy Spine Round Ring View Binder, 11 x 8-1/2, 1" Capacity, White

Item #: WBB1369614

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Lime

White

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Samsill® Speedy Spine Round Ring View Binder, 11 x 8-1/2, 1" Capacity, White

5x FASTER than traditional view binders. Save time, money, and frustration by loading spine inserts in seconds. Patent Pending spine construction for the fastest and easiest spine label insertion. No more damaging spine labels or need for special tools. Clear overlay on front, back, and spine for easy customization. Ring mounted on back lid to reduce the wear on paper. Capacity Range [Max]: 1"; Sheet Capacity: 225; Color(s): White; Binder Sheet Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • COLOR FINISHWhite
  • BINDER STYLEView Binders
  • BRANDSamsill®
  • DESCRIPTIONSpeedy Spine Round Ring View Binder
  • INSERTSBack Cover, Front Cover, Spine
  • INSIDE POCKETSOne Back, One Front
  • NUMBER OF FASTENERS3
  • PACKAGE QUANTITY1
  • POST-CONSUMER RECYCLED CONTENT PERCENT0.06
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0.06
  • SHEET CAPACITY225
  • TOTAL RECYCLED CONTENT PERCENT0.51
  • TYPEBinder
  • GLOBAL PRODUCT TYPEBinders-Ring Binder
  • MANUFACTURER PART NUMBER18137C
  • BINDER RINGRound Ring
  • BINDER RING SIZE1"
  • COLOR FAMILYWhite
  • BINDER SHEET SIZE8-1/2 x 11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Samsill® Speedy Spine Round Ring View Binder, 11 x 8-1/2, 1" Capacity, White

Samsill® Speedy Spine Round Ring View Binder, 11 x 8-1/2, 1" Capacity, White

Item #: WBB1369614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant