Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Black
See all 48 items in product family

Universal® Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Black

Item #: WBB1369681

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.20
Product Information
Customer Review
Product Q&A
Accessories
Universal® Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Black

Add, remove and replace documents faster using binder's open-and-close trigger feature. Elegant, suede-finish cover looks great while repelling soil like messy fingerprints. Two inside pockets provide extra storage for loose documents. This product was made from wood that came from a certified managed forest. Capacity Range [Max]: 1/2"; Sheet Capacity: 100; Color(s): Black; Binder Sheet Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BINDER STYLENon-View Binders
    • BRANDUniversal®
    • DESCRIPTIONSuede Finish Vinyl Round Ring Binder
    • PACKAGE QUANTITY1
    • SHEET CAPACITY100
    • TYPEBinder
    • MANUFACTURER PART NUMBER30401
    • BINDER RINGRound Ring
    • BINDER RING SIZE1/2"
    • BINDER MATERIALSuede Finish Vinyl
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!