Take 15% off your entire order!

Offer applied at checkout

C-Line Products Super Heavyweight Polypropylene Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

C-Line Products Super Heavyweight Polypropylene Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Item #: WBB1574583

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.96 up to 46% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Line Products Super Heavyweight Polypropylene Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Made from our heaviest polypropylene material, these super heavyweight sheet protectors make great looking presentations and reports. Make a lasting impression when it counts. Outstanding performance with high-use documents, too. No sheet punching necessary. Archival quality protection means no photocopy transfer. Non-glare finish. 50/BX.

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES11-3/4
  • HEIGHT INCHES10-1/2
  • COLOR FINISHNonglare
  • CONSTRUCTIONPolypropylene
  • BRANDC-Line® Products
  • DESCRIPTIONSuper Heavyweight Polypropylene Sheet Protector
  • FOR USE WITHFor Binders 31710 and 31720
  • MANUFACTURERS PART NUMBER61008
  • PACKAGE QUANTITY50/PK
  • TYPEAccessory
  • WEIGHT LBS1.825
  • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
  • SHEETS PER UNIT50
  • THICKNESS/GRADEHeavy Gauge
  • ACCESSORY TYPESheet Protector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Line Products Super Heavyweight Polypropylene Sheet Protector, Clear, 11 x 8 1/2, 50/BX

Item #: B1572964

Not Yet Rated

Usually ships in 3 to 6 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Line Products Super Heavyweight Polypropylene Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

C-Line Products Super Heavyweight Polypropylene Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Item #: WBB1574583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant