Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Super Heavyweight Vinyl Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

C-Line Products Super Heavyweight Vinyl Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Item #: WBB1574677

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($26.00)

List Price: $26.82 Save up to 52%
Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Super Heavyweight Vinyl Sheet Protector, Non-glare, 11 x 8 1/2, 50/BX

Vinyl sheet protectors provide maximum durability plus outstanding performance. Great for preserving and protecting high-use presentation materials, letters and reports. Constructed from durable and tough vinyl material. Clean hole punching now makes these easier to load into three-ring binders. Unique shaped corners allow for quick and easy page turning. Non-glare finish. 50/BX.

Product Specifications

    • LENGTH INCHES1-3/8
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES10-1/4
    • COLOR FINISHNon-Glare
    • CONSTRUCTIONVinyl
    • BRANDC-Line Products
    • DESCRIPTIONSuper Heavyweight Vinyl Sheet Protector
    • FOR USE WITHFor Binders 31710 and 31720
    • TYPEAccessory
    • WEIGHT LBS2.963
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
    • SHEETS PER UNIT50
    • MANUFACTURER PART NUMBER61018

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!