Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Wide Base Round Ring Binder With Label Holder, 1" Capacity, 11 x 17, White
See all 45 items in product family

Universal Wide Base Round Ring Binder With Label Holder, 1" Capacity, 11 x 17, White

Item #: WBB1428100

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Universal Wide Base Round Ring Binder With Label Holder, 1" Capacity, 11 x 17, White

Heavy-duty material stands up to daily wear-and-tear. Identify contents quickly with label holder. Back mounted rings allows pages to lay flat. Capacity Range [Max]: 1"; Sheet Capacity: 175; Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHWhite
    • BINDER STYLENon-View Binders
    • BRANDUniversal®
    • DESCRIPTIONWide Base Round Ring Binder With Label Holder
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT0.1
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0.1
    • SHEET CAPACITY175
    • TOTAL RECYCLED CONTENT PERCENT0.52
    • TYPEBinder
    • GLOBAL PRODUCT TYPEBinders-Ring
    • BINDER RING SIZE1"
    • COLOR FAMILYWhite
    • BINDER RINGRound Ring
    • MANUFACTURER PART NUMBERUNV35420***
    • BINDER SHEET SIZE11 x 17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed