Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Gummed Index Tabs, 1/2" Tab Extension, White, 50 Tabs/Pack
See all 17 items in product family

Avery® Gummed Index Tabs, 1/2" Tab Extension, White, 50 Tabs/Pack

Item #: WBB858859

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.92
Product Information
Customer Review
Product Q&A
Accessories
Avery® Gummed Index Tabs, 1/2" Tab Extension, White, 50 Tabs/Pack

Round gummed index tabs are easy to use. Write, moisten and stick these precut 1/2" tab extensions onto files or papers. Adhesive is permanent.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDAvery®
    • DESCRIPTIONGummed Index Tab
    • PACKAGE QUANTITY50 Tabs/Pack
    • STYLESelf-Sticking
    • TAB POSITIONSelf-Sticking
    • TYPETab Divider
    • MANUFACTURER PART NUMBER59102

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed