Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Index Maker Punched Clear Label Tab Divider, Blank, 8.5"x11", 8 Tabs, 25 Sets, White/Multi

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Avery Index Maker Punched Clear Label Tab Divider, Blank, 8.5"x11", 8 Tabs, 25 Sets, White/Multi

Item #: WBB1803610

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.07 Save up to 28%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Avery Index Maker Punched Clear Label Tab Divider, Blank, 8.5"x11", 8 Tabs, 25 Sets, White/Multi

Make professional-looking dividers with your own tab titles. Label all tabs at once with Easy Apply clear labels. Perfectly align tab labels and label multiple sets quickly with Easy Apply label strips. Label sheet for labeling tabs individually is included in every pack. Format the clear tab labels using your existing software and inkjet or laser printer. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Great for larger projects requiring more than one divider set. Three-hole punched dividers have a reinforced binding edge and are designed for use with three-ring binders.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • BRANDAvery®
    • DESCRIPTIONIndex Maker Punched Clear Label Tab Divider - Print-On - 8 Tabs
    • PACKAGE QUANTITY25 Sets
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE8-1/2 x 11
    • STYLEPrint-On
    • TAB POSITIONSide
    • TABS PER SET8 Tabs/Set
    • TYPETab Divider
    • MANUFACTURER PART NUMBER11424

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!