Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones Oversized Insertable Tab Indexes, 9.25"x11", 5 Tabs, White/Multicolor

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Wilson Jones Oversized Insertable Tab Indexes, 9.25"x11", 5 Tabs, White/Multicolor

Item #: WBB1803865

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.46 Save up to 4%
Price: $ 2.37
Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones Oversized Insertable Tab Indexes, 9.25"x11", 5 Tabs, White/Multicolor

These Oversized Insertable Tab Indexes with Sheet Protectors are ideal for organizing projects into sections for quick, convenient reference. Their large tabs allow the inclusion of longer words or titles. Tab indexes are made of reinforced for durability 32 lb. white ledger stock and come with typewriter spaced blank white inserts.

Product Specifications

    • WIDTH INCHES9-1/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDWilson Jones®
    • DESCRIPTIONOversized Insertable Tab Indexes - Insertable - 5 Tabs
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE9-1/4 x 11
    • STYLEInsertable
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • TAB COLOR(S)Assorted
    • MANUFACTURER PART NUMBER55205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed