Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ring Book Index, 3HP, 5-Tab, 8-1/2"x11", 50/Pk, Manila

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Ring Book Index, 3HP, 5-Tab, 8-1/2"x11", 50/Pk, Manila

Item #: WBB1604287

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.75 Save up to 88%
Price: $ 0.21
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Ring Book Index, 3HP, 5-Tab, 8-1/2"x11", 50/Pk, Manila

Ring Book Indexes are made of sturdy 6 point manila tag stock. They offer five tabs per set. Each sheet is punched with three 9/32" holes. Tabs extend 1/2".

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHManila
    • BRANDSparco™
    • DESCRIPTIONRing Book Index
    • PACKAGE QUANTITY5/Set
    • SHEET SIZE8-1/2 x 11
    • STYLEWrite-On
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • MANUFACTURER PART NUMBERSPR01823

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!