Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Side Tab Collated Legal Index Divider, Printed 926 to 950, 8.5"x11", 25 Tabs, White/White

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Avery Side Tab Collated Legal Index Divider, Printed 926 to 950, 8.5"x11", 25 Tabs, White/White

Item #: WBB1803612

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.88 Save up to 76%
Price: $ 2.14
Product Information
Customer Review
Product Q&A
Accessories
Avery Side Tab Collated Legal Index Divider, Printed 926 to 950, 8.5"x11", 25 Tabs, White/White

Dividers are ideal for index briefs, legal exhibits, mortgage documentation files and more. White paper stock features clear RipProof reinforced side tabs that are printed on both sides in Avery Style (Helvetica bold type). Binding edge is unpunched so indexes can fit any binding system.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONSide Tab Collated Legal Index Divider - 926 to 950 - 25 Tabs
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET SIZE8-1/2 x 11
    • STYLEPreprinted Numbers
    • TAB POSITIONSide
    • TABS PER SET25 Tabs/Set
    • TYPETab Divider
    • MANUFACTURER PART NUMBER82316
    • PRINTED TITLENumerals - 926 to 950
    • TAB COLOR(S)White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!