Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box
See all 61 items in product family

Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box

Item #: WBB1428127

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.49 Save up to 58%
Price: $ 8.11
Product Information
Customer Review
Product Q&A
Accessories
Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box

Three-hole punched, buff sheets with blank tab inserts. Single-sided clear Mylar reinforced binding edge.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBuff
    • CONSTRUCTIONTab Material(s): Plastic ; Index Divider Material(s): Paper Stock
    • BRANDUniversal®
    • DESCRIPTIONEconomical Insertable Index
    • PACKAGE QUANTITY24 Sets
    • SHEET SIZE8-1/2 x 11
    • STYLEInsertable
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • GLOBAL PRODUCT TYPEIndex Dividers-Customizable
    • MANUFACTURER PART NUMBERUNV20830***
    • TAB COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed