Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box
See all 53 items in product family

Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box

Item #: WBB1428141

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 76%
Price: $ 8.27
Product Information
Customer Review
Product Q&A
Accessories
Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box

Clear plastic reinforced binder holes prevent tearing. Economically priced for indexing multiple binders. Three-hole punched for use in standard ring binders. Tab Style: 5-Tab; Tab Color(s): White; Index Divider Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTIONTab Material(s): Ledger Stock ; dex Divider Material(s): Ledger Stock
    • BRANDUniversal®
    • DESCRIPTIONEconomy Tab Dividers
    • PACKAGE QUANTITY36 Sets
    • SHEET SIZE8-1/2 x 11
    • STYLEWrite-On
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • GLOBAL PRODUCT TYPEIndex Dividers-Customizable
    • MANUFACTURER PART NUMBERUNV20835***

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed