Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One Leather-Look Mylar Tab Dividers, 12 Month Tabs, Letter, Black/Gold, 12/Set
See all 14 items in product family

Universal One Leather-Look Mylar Tab Dividers, 12 Month Tabs, Letter, Black/Gold, 12/Set

Item #: WBB1428066

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.64

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Universal One Leather-Look Mylar Tab Dividers, 12 Month Tabs, Letter, Black/Gold, 12/Set

Leather look for traditional elegance. Preprinted titles provide a uniform look. Three-hole punched for use in standard ring binders. Tab Style: 12-Tab; Tab Color(s): Black; Index Divider Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBuff
    • CONSTRUCTIONTab Material(s): Simulated Leather ; dex Divider Material(s): Paper
    • BRANDUniversal®
    • DESCRIPTIONLeather-Look Mylar Tab Dividers
    • PACKAGE QUANTITY1 Set
    • SHEET SIZE8-1/2 x 11
    • STYLEPreprinted Words
    • TAB POSITIONSide
    • TABS PER SET12 Tabs/Set
    • TYPETab Divider
    • GLOBAL PRODUCT TYPEIndex Dividers-Printed Alpha
    • TAB COLOR(S)Black
    • MANUFACTURER PART NUMBERUNV20823***
    • PRINTED TITLEMonths - Jan to Dec

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed