Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack
See all 64 items in product family

Universal One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack

Item #: WBB1428249

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.90
Product Information
Customer Review
Product Q&A
Accessories
Universal One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack

Simply print your selection titles on the Table of Contents page using your laser or inkjet printer. Three-hole punched white dividers feature multicolor laminated tabs and a Mylar-reinforced binding edge for use in standard ring binders. Adaptable to both portrait and landscape orientations. Tab Style: 5-Tab; Tab Color(s): Multicolor; Index Divider Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTIONTab Material(s): Laminated Paper Stock ; dex Divider Material(s): Paper Stock
    • BRANDUniversal®
    • DESCRIPTIONTable of Contents Dividers
    • PACKAGE QUANTITY6 Sets
    • SHEET SIZE8-1/2 x 11
    • STYLEPreprinted Numbers
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • GLOBAL PRODUCT TYPEIndex Dividers-Printed Numeric
    • TAB COLOR(S)Assorted
    • MANUFACTURER PART NUMBERUNV24800***
    • PRINTED TITLENumerals - 1 to 5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed