Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Write-On/Erasable Indexes w/White Tabs, 5-Tab, Letter, White, 5/Set
See all 53 items in product family

Universal Write-On/Erasable Indexes w/White Tabs, 5-Tab, Letter, White, 5/Set

Item #: WBB1428267

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.40
Product Information
Customer Review
Product Q&A
Accessories
Universal Write-On/Erasable Indexes w/White Tabs, 5-Tab, Letter, White, 5/Set

Write directly on coated tabs with nonpermanent ink and erase with standard eraser to reuse again and again. Holes for binder rings are reinforced with clear plastic to prevent tearing. Three-hole punched for use in standard ring binders. Tab Style: 5-Tab; Tab Color(s): White; Index Divider Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTIONTab Material(s): Plastic ; Index Divider Material(s): Paper Stock
    • BRANDUniversal®
    • DESCRIPTIONEconomical Insertable Index
    • PACKAGE QUANTITY5/Set
    • SHEET SIZE8-1/2 x 11
    • STYLEWrite-On
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • GLOBAL PRODUCT TYPEIndex Dividers-Customizable
    • MANUFACTURER PART NUMBERUNV20815***

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed