Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery WorkSaver Standard Insertable Tab Divider, Blank, 8.5"x14", 8 Tabs, Buff

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Avery WorkSaver Standard Insertable Tab Divider, Blank, 8.5"x14", 8 Tabs, Buff

Item #: WBB1803775

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.30 Save up to 27%
Price: $ 3.12
Product Information
Customer Review
Product Q&A
Accessories
Avery WorkSaver Standard Insertable Tab Divider, Blank, 8.5"x14", 8 Tabs, Buff

Print insertable tab dividers using inkjet or laser printers or typewriters. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Design features durable Rip Proof tabs and buff paper with single-sided, gold-reinforced edge. Four-hole punched tabs are standard size with a 1/4" height.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES14
    • COLOR FINISHBuff
    • CONSTRUCTIONBuffed paper
    • BRANDAvery®
    • DESCRIPTIONWorkSaver Standard Insertable Tab Divider - Insertable - 8 Tabs
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE8-1/2 x 14
    • STYLEInsertable
    • TAB POSITIONSide
    • TABS PER SET8 Tabs/Set
    • TYPETab Divider
    • TAB COLOR(S)Clear
    • MANUFACTURER PART NUMBER11116

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!