Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products 8-Pocket Portfolio with Security Flap - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

C-Line Products 8-Pocket Portfolio with Security Flap - Pkg Qty 2

Item #: WBB1574705

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.98 Save up to 17%
$10.00 each

Sold in packages of 2

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products 8-Pocket Portfolio with Security Flap

Organize project, subjects, notes and more in one convenient place. Eight interior pockets allow for detailed organization by enabling you to sort documents for one large project or use each pocket for smaller jobs. Features extra durable, rigid poly construction and attractive exterior finish for an overall professional look. Flap and elastic closure keeps materials protected while in transport. Elastic closure keeps flap in place while in use. Letter size. Cover is black outside with white interior.

Product Specifications

    • LENGTH INCHES1/16
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES11-5/8
    • BRANDC-Line Products
    • COVER MATERIALPolypropylene
    • FRONT COVER COLOR(S)White
    • MANUFACTURERS PART NUMBER32881
    • PACKAGE QUANTITY1
    • SHEET SIZE8-1/2 x 11
    • STYLEPortfolio/Presentation Cover
    • TYPEReport Cover
    • WEIGHT LBS0.85
    • COLOR FAMILYBlack
    • BACK COVER COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!