Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Binding Bars Only, Black, 11 x 1/2, 100/BX

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

C-Line Products Binding Bars Only, Black, 11 x 1/2, 100/BX

Item #: WBB1574764

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.78 Save up to 13%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Binding Bars Only, Black, 11 x 1/2, 100/BX

Binding bars (backbones) slide on to report covers easily to securely hold materials. 1/2 inch holds up to 60 sheets, or small catalogs. Black. 100/BX.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES11-3/4
    • BINDING EDGE1/2"
    • BRANDC-Line Products
    • FOR USE WITHUse with 31347, 31357
    • MANUFACTURERS PART NUMBER34221
    • PACKAGE QUANTITY100/Pack
    • TYPEAccessory
    • WEIGHT LBS4.05
    • COLOR FAMILYBlack
    • ACCESSORY TYPEBinding Bars

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!