C-Line Products Biodegradable Two-Pocket Heavyweight Poly Portfolio with Prongs - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

C-Line Products Biodegradable Two-Pocket Heavyweight Poly Portfolio with Prongs - Pkg Qty 12

Item #: WBB1574814

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.52 Save up to 21%
$1.95 each

Sold in packages of 12

Price: $23.40
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Biodegradable Two-Pocket Heavyweight Poly Portfolio with Prongs

Made from acid-free, archival quality polypropylene. Contains an additional additive that allows it to biodegrade when tested according to the ASTM D5511*. Features business card slot. With prongs. For 11 x 8 1/2 document storage. Assorted colors include blue, aqua, purple, pink, clear. We will select colors based on availability. * Visit attributes.c-lineproducts.com to learn about ASTM testing and the time and conditions it takes for these products to biodegrade. Because of the wide variation in landfill systems, actual timing may vary. Incidental parts (prongs) are not expected to biodegrade.

Product Specifications

    • LENGTH INCHES1/2
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11-5/8
    • BRANDC-Line Products
    • BUSINESS CARD HOLDERYes
    • COVER MATERIALPolypropylene
    • FRONT COVER COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER33810
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY1
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEUnpunched/Punched
    • TYPEPocket Portfolios
    • WEIGHT LBS0.1625
    • COLOR FAMILYAssorted
    • BACK COVER COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!