discount codeFree shipping over 300

Applied at checkout

Oxford® Clear Front Report Cover, CD Pocket, 3 Fasteners, Letter, Black, 25/Box

Oxford® Clear Front Report Cover, CD Pocket, 3 Fasteners, Letter, Black, 25/Box

Item #: WBB1659626

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.45 up to 32% OFF

Price: $38.95

Quantity

Popular item in this category

Customers Also Viewed

Oxford® Clear Front Report Cover, CD Pocket, 3 Fasteners, Letter, Black, 25/Box

Keeps CD and document together for enhancing presentation or convenient updating. Back pocket holds loose papers and keeps extra materials handy. Durable polypropylene construction resists wear, tear and moisture.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDOxford®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONClear Front Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER57727
  • PACKAGE QUANTITY25/Pack
  • SHEET CAPACITY100
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYBlack
  • BACK COVER COLOR(S)Onyx
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oxford® Clear Front Report Cover, CD Pocket, 3 Fasteners, Letter, Black, 25/Box

Oxford® Clear Front Report Cover, CD Pocket, 3 Fasteners, Letter, Black, 25/Box

Item #: WBB1659626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top