discount codeFree shipping over 300

Applied at checkout

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Black, 25/Box

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Black, 25/Box

Item #: WBB1659644

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.14 up to 38% OFF

Price: $33.95

Quantity

Popular item in this category

Customers Also Viewed

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Black, 25/Box

View customized title page through clear front and set against a colored backing. The coated, textured back cover is durable and resists water and tearing. Polypropylene material won't lift print. Sturdy metal 3-prong fasteners hold up to 20 sheets or 8 1/2" x 11" sheets.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDAvery®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONDurable Clear-Front Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER47960
  • PACKAGE QUANTITY25/Pack
  • SHEET CAPACITY20
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYBlack
  • BACK COVER COLOR(S)Black
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Black, 25/Box

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Black, 25/Box

Item #: WBB1659644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top