discount codeFree shipping over 300

Applied at checkout

+

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

Item #: WBB1659651

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

    $1.74

  • Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

    $2.12

  • Copy Paper – Universal® UNV21200PLT – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $44.95

$55.14 up to 38% OFF

Price: $33.95

Quantity

Popular item in this category

Customers Also Viewed

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

View customized title page through clear front and set against a colored backing. The coated, textured back cover is durable and resists water and tearing. Polypropylene material won't lift print. Sturdy metal 3-prong fasteners hold up to 20 sheets or 8 1/2" x 11" sheets.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDAvery®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONDurable Clear-Front Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER47964
  • PACKAGE QUANTITY25/Pack
  • SHEET CAPACITY20
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYRed
  • BACK COVER COLOR(S)Red
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

Item #: WBB1659651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box
    Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box
    Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Red, 25/Box

    Be the first to know about our special deals and events!

    Top