Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® Extra-Wide Clear Front Report Covers, Letter Size, Dark Blue, 25/Box

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Oxford® Extra-Wide Clear Front Report Covers, Letter Size, Dark Blue, 25/Box

Item #: WBB1659765

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.13 Save up to 35%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Oxford® Extra-Wide Clear Front Report Covers, Letter Size, Dark Blue, 25/Box

Extra-wide to accommodate tab dividers and sheet protectors. Clear front cover offers a full view of your title page while metal prong fasteners securely hold letter-size punched sheets. Premium coated stock resists moisture. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • BRANDOxford®
    • COVER MATERIALPolypropylene
    • DESCRIPTIONExtra-Wide Clear Front Report Covers
    • FASTENER STYLEProng Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER5354023X
    • PACKAGE QUANTITY25/Pack
    • SHEET CAPACITY100
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEPunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • CAPACITY RANGE [MAX]1/2"
    • COLOR FAMILYBlue
    • BACK COVER COLOR(S)Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed