Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Film-Laminated Pocket Folders, 9-1/2" x 11-3/4", Assorted, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Roaring Spring Film-Laminated Pocket Folders, 9-1/2" x 11-3/4", Assorted, 100/Case

Item #: WBB1893695

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.70 Save up to 56%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Film-Laminated Pocket Folders, 9-1/2" x 11-3/4", Assorted, 100/Case

These folders have a film-laminated finish which adds high-gloss and durability. 2 inside pockets. 11" x 8.5" capacity. Assorted standard colors. Proudly made in USA!

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11-3/4
    • COLOR FINISHAssorted
    • BRANDRoaring Spring
    • BUSINESS CARD HOLDERNo
    • COVER MATERIALLaminated Paper
    • DESCRIPTIONFilm-Laminated Pocket Folders
    • DOCUMENT SIZELetter
    • FRONT COVER COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER36664
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY100 Pack
    • SHEET SIZE8-1/2 x 11
    • STYLEPocket Folders
    • TYPEFile Folder
    • COLOR FAMILYAssorted
    • BACK COVER COLOR(S)Assorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!