Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® GateLock No Punch Report Cover w/Clip, Letter, Holds 30 Pages, Assorted, 25/Box

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Oxford® GateLock No Punch Report Cover w/Clip, Letter, Holds 30 Pages, Assorted, 25/Box

Item #: WBB1659715

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.12 Save up to 29%
Price: $ 36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oxford® GateLock No Punch Report Cover w/Clip, Letter, Holds 30 Pages, Assorted, 25/Box

Stylish translucent covers offer durability and moisture-resistance. Full view of pages vertical or in landscape format. Colorful translucent clip offers secure binding.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • BRANDOxford®
    • COVER MATERIALPolypropylene
    • DESCRIPTIONGateLock No Punch Report Cover w/Clip
    • FASTENER STYLEClip Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER4491
    • PACKAGE QUANTITY25/Pack
    • SHEET CAPACITY30
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEUnpunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • BACK COVER COLOR(S)Clear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!