Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Poly Pocket Folders without Prongs, 8-1/2" x 11", 120/Case

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Roaring Spring Poly Pocket Folders without Prongs, 8-1/2" x 11", 120/Case

Item #: WBB1893692

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save up to 52%
Qty Price
1-12 $143.95 ea.
13+ $129.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Poly Pocket Folders without Prongs, 8-1/2" x 11", 120/Case

Keep your papers organized with these translucent poly covers. Product is made from translucent poly in assorted colors. Each folder has 2 inside pockets . Holds up to 80 sheets of 11" x 8.5" paper.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • BRANDRoaring Spring
    • BUSINESS CARD HOLDERNo
    • COVER MATERIALPolypropylene
    • DESCRIPTIONPoly Pocket Folders without Prongs
    • FRONT COVER COLOR(S)Translucent
    • MANUFACTURERS PART NUMBER52303
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY120/Pack
    • SHEET SIZE8-1/2 X 11
    • SHEET TYPEUnpunched
    • TYPEPocket Portfolios
    • COLOR FAMILYAssorted
    • BACK COVER COLOR(S)Translucent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!