discount codeFree shipping over 300

Applied at checkout

Smead® Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Red, 25/Box

Smead® Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Red, 25/Box

Item #: WBB1659657

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.90 up to 45% OFF

Price: $37.95

Quantity

Popular item in this category

Customers Also Viewed

Smead® Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Red, 25/Box

Classic premium embossed coated stock with clear poly front allows full view of title page. Three-prong fasteners hold punched paper. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDSmead®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONPoly Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER87461
  • PACKAGE QUANTITY25/Pack
  • SHEET CAPACITY80
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYRed
  • BACK COVER COLOR(S)Red
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Smead® Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Red, 25/Box

Smead® Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Red, 25/Box

Item #: WBB1659657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top