discount codeFree shipping over 300

Applied at checkout

GBC® Polypropylene View-Tab Report Cover, Binding Bar, Letter, Holds 40 Pages, Clear

GBC® Polypropylene View-Tab Report Cover, Binding Bar, Letter, Holds 40 Pages, Clear

Item #: WBB1659702

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.19

Quantity

Popular item in this category

GBC® Executive Portfolio, Letter Size, Blue

Ships same day.

Not Yet Rated

$2.25

Customers Also Viewed

GBC® Polypropylene View-Tab Report Cover, Binding Bar, Letter, Holds 40 Pages, Clear

Made-to-fit dividers organize report topics with easy-to-view translucent tabs. Clear covers provide a full view of title page. Sliding bar spine locks securely onto cover. Pocket and business card holder on inside back cover keep sales brochures and contact information at hand.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDGBC®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONPolypropylene View-Tab Report Cover
  • FASTENER STYLEBar Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER55766
  • PACKAGE QUANTITY1
  • SHEET CAPACITY20
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEUnpunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • BACK COVER COLOR(S)Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GBC® Polypropylene View-Tab Report Cover, Binding Bar, Letter, Holds 40 Pages, Clear

GBC® Polypropylene View-Tab Report Cover, Binding Bar, Letter, Holds 40 Pages, Clear

Item #: WBB1659702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top