discount codeFree shipping over 300

Applied at checkout

Oxford® Premium Paper Clear Front Cover, 3 Fasteners, Letter, Light Blue, 25/Box

Oxford® Premium Paper Clear Front Cover, 3 Fasteners, Letter, Light Blue, 25/Box

Item #: WBB1659627

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$61.88 up to 56% OFF

Price: $26.95

Quantity

Popular item in this category

Customers Also Viewed

Oxford® Premium Paper Clear Front Cover, 3 Fasteners, Letter, Light Blue, 25/Box

Full view of title page clearly grabs attention. Pacific grade coated stock with embossed grain keeps report looking good. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDOxford®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONPremium Paper Clear Front Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER58801
  • PACKAGE QUANTITY25/Pack
  • SHEET CAPACITY100
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYBlue
  • BACK COVER COLOR(S)Blue
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oxford® Premium Paper Clear Front Cover, 3 Fasteners, Letter, Light Blue, 25/Box

Oxford® Premium Paper Clear Front Cover, 3 Fasteners, Letter, Light Blue, 25/Box

Item #: WBB1659627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top