discount codeFree shipping over 300

Applied at checkout

ACCO Pressboard Report Cover, Prong Clip, 8-1/2 x 8-1/2, 2" Capacity, Red

ACCO Pressboard Report Cover, Prong Clip, 8-1/2 x 8-1/2, 2" Capacity, Red

Item #: WBB1659778

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.11

Quantity

Popular item in this category

Customers Also Viewed

ACCO Pressboard Report Cover, Prong Clip, 8-1/2 x 8-1/2, 2" Capacity, Red

Fastener easily adjusts to capacity. Hinge reinforced with Tyvek® for everyday use. Space-efficient covers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES8-1/2
  • BRANDAcco Brands
  • COVER MATERIALPressboard
  • DESCRIPTIONPressboard Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Red
  • MANUFACTURERS PART NUMBER33038
  • PACKAGE QUANTITY1
  • SHEET SIZE8-1/2 x 8-1/2
  • SHEET TYPEPunched
  • STYLEPressboard Report Cover
  • TYPEReport Cover
  • COLOR FAMILYRed
  • BACK COVER COLOR(S)Red
  • CAPACITY RANGE [MAX]2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ACCO Pressboard Report Cover, Prong Clip, 8-1/2 x 8-1/2, 2" Capacity, Red

ACCO Pressboard Report Cover, Prong Clip, 8-1/2 x 8-1/2, 2" Capacity, Red

Item #: WBB1659778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top