discount codeFree shipping over 300

Applied at checkout

Oxford® PressLock Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear/Blue, 25/Box

Oxford® PressLock Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear/Blue, 25/Box

Item #: WBB1659740

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.32 up to 29% OFF

Price: $30.95

Quantity

Popular item in this category

Customers Also Viewed

Oxford® PressLock Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear/Blue, 25/Box

Nonglare cover allows crisp, clear view of title page. Polypropylene durability


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDOxford®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONPressLock Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER52702
  • PACKAGE QUANTITY25/Pack
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYBlue
  • BACK COVER COLOR(S)Blue
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oxford® PressLock Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear/Blue, 25/Box

Oxford® PressLock Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear/Blue, 25/Box

Item #: WBB1659740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top